Shop All V-Belts
Powerflite
MTD/Cub Cadet Repl.V-Belt, 21/32"Wx69"L
Mfr # 3X640
Zoro # G2378131
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32"
- Outside Length 69"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # 3X640
- Zoro # G2378131
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 69" |
Details
Item | MTD/Cub Cadet Repl.V-Belt,21/32"Wx69"L |
Material | Neoprene |
Weight | 1 |
Description
MTD/Cub Cadet Repl.V-Belt,21/32 In.Wx69 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 244.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ52)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- EAGLE BELTING Round Belt, Solid, 8mm, Polyurethane (4905308)
- POWERFLITE 4L350 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350-2)
- POWERFLITE A55 57" Outside Length, 1/2" Top Width, 1 Ribs (A55-2)
- POWERFLITE A20 22" Outside Length, 1/2" Top Width, 1 Ribs (A20-2)
- POWERFLITE 4L360 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360-2)
- POWERFLITE B47 50" Outside Length, 21/32" Top Width, 1 Ribs (B47-2)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- D&D 3382mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA3382)
- Powerflite Power Transmission Belts