Shop All V-Belts
Powerflite
Lawn V-Belt, 1/2"Wx19"L, 149
Mfr # 149
Zoro # G2400918
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2"
- Outside Length 19"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 149
- Zoro # G2400918
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 19" |
Details
Item | Lawn V-Belt,1/2"Wx19"L,149 |
Material | Neoprene |
Weight | 1 |
Description
Lawn V-Belt,1/2 In.Wx19 In.L,149
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081010)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- DIXON Global Air King Quick Acting Coupling, 1-1/2 in, FNPT, Steel, Plated, Domestic (GAM23)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- POWERFLITE 5L480 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480-2)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- POWERFLITE B41 44" Outside Length, 21/32" Top Width, 1 Ribs (B41-2)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- POWERFLITE A59 61" Outside Length, 1/2" Top Width, 1 Ribs (A59-2)
- GATES Micro-V Belts, 240J3 (240J3)
- Powerflite V-Belts