Shop All V-Belts
Powerflite
Jacobsen Repl. V-Belt, 3/8"Top Wx35"L
Mfr # 326227
Zoro # G2371859
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8"
- Outside Length 35"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 326227
- Zoro # G2371859
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 35" |
Details
Item | Jacobsen Repl. V-Belt,3/8"Top Wx35"L |
Material | Neoprene |
Weight | 1 |
Description
Jacobsen Repl. V-Belt,3/8 In.Top Wx35 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- POWERFLITE 4L300 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300-2)
- POWERFLITE AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25-2)
- POWERFLITE AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49-2)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- POWERFLITE C136 140" Outside Length, 7/8" Top Width, 1 Ribs (C136-2)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 70 in L Outside, Fabric/EPDM (B67R)
- Powerflite V-Belts