Shop All V-Belts
Powerflite
Jacobsen Repl. V-Belt, 21/32"Top Wx56"L
Mfr # 329299
Zoro # G2371463
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32"
- Outside Length 56"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 329299
- Zoro # G2371463
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 56" |
Details
Item | Jacobsen Repl. V-Belt,21/32"Top Wx56"L |
Material | Neoprene |
Weight | 1 |
Description
Jacobsen Repl. V-Belt,21/32 In.Top Wx56 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Safety Relief Valve (22-0376)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- JET-LUBE 1 lb Can Blue (28003)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx66"L (BA66)
- POWERFLITE AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66-2)
- POWERFLITE B38 41" Outside Length, 21/32" Top Width, 1 Ribs (B38-2)
- POWERFLITE Kubota Replacement V-Belt, 3/8"Top Wx24"L (M24)
- POWERFLITE B60 63" Outside Length, 21/32" Top Width, 1 Ribs (B60-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x37"L (1578)
- JASON INDUSTRIAL 5/8X81 Kevlar V-Belt (MXV5-810)
- Powerflite Power Transmission Belts