Shop All V-Belts
Powerflite
Dixon Replacement V-Belt, 1/2"Top Wx42"L
Mfr # 539124251
Zoro # G2366353
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2"
- Outside Length 42"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 539124251
- Zoro # G2366353
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 42" |
Details
Item | Dixon Replacement V-Belt,1/2"Top Wx42"L |
Material | Neoprene |
Weight | 1 |
Description
Dixon Replacement V-Belt,1/2 In.Top Wx42 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Universal CB Extension Speaker, 2.75x4.5 (RPSP-15)
- GVS-RPB Belt Support (NV2022)
- PARKER Directional Valve, Solenoid, Float, 120 VAC (D1VW004CNYGF5)
- DAYTON BX25 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5TXL1)
- POWERFLITE 4L660 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- POWERFLITE A38 40" Outside Length, 1/2" Top Width, 1 Ribs (A38-2)
- POWERFLITE BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42-2)
- POWERFLITE B97 100" Outside Length, 21/32" Top Width, 1 Ribs (B97-2)
- MTD Belt-Trans Drive (954-04317A)
- Powerflite V-Belts