Shop All V-Belts
Powerflite
C97 101" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C97-2
Zoro # G0367501
product price: $47.75
/pk 2, $23.88/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C97
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 101"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # C97-2
- Zoro # G0367501
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 101" |
Details
Item | Multiple V-Belt |
V-Belt Section | C |
Industry Number | C97 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,7/8 in. x 101 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- DURASTAR 1/4"-28 STD ZERK GREASE FITTING (Z-04)
- ENERPAC H9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9220)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- POWERFLITE 4L420 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420-2)
- POWERFLITE B37 40" Outside Length, 21/32" Top Width, 1 Ribs (B37-2)
- POWERFLITE A66 68" Outside Length, 1/2" Top Width, 1 Ribs (A66-2)
- POWERFLITE Great Dane Repl. V-Belt, 1/2"Top Wx41"L (18388)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE 4L180 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180-2)
- CARLISLE BP64 Super Blue Ribbon V-Belt (BP64)
- Powerflite Power Transmission Belts