Shop All V-Belts
Powerflite
C270 274" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C270-2
Zoro # G0366567
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C270
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # C270-2
- Zoro # G0366567
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 274" |
Details
V-Belt Section | C |
Item | Multiple V-Belt |
Industry Number | C270 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,7/8 in. x 274 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6209ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6209ZZC3)
- FESTO Round Cylinder DSNU-S-16-50-PPS-A (DSNU-S-16-50-PPS-A)
- BRENNAN INDUSTRIES 12MP-12MJ Blkhd Straight With Lock Nut (2706-LN-12-12)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2578)
- POWERFLITE AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35-2)
- POWERFLITE Jacobsen Repl. V-Belt, 1/2"Top Wx83"L, Outside Length: 83" (328821)
- POWERFLITE B34 37" Outside Length, 21/32" Top Width, 1 Ribs (B34-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx61"L, Top Width: 1/2" (M119696)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- CONTINENTAL CONTITECH 5L510 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- Powerflite V-Belts