Shop All V-Belts
Powerflite
C169 173" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C169-2
Zoro # G0366810
product price: $75.65
/pk 2, $37.83/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C169
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 173"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # C169-2
- Zoro # G0366810
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 173" |
Details
Item | Multiple V-Belt |
V-Belt Section | C |
Industry Number | C169 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,7/8 in. x 173 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL PushOn QC Btn Hd Tip Coupler 90D CS ZC (H84480)
- ARMSTRONG 10B67 120/240V 3/4 Hp Variable (10B67)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2578)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- POWERFLITE 5L680 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680-2)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx68"L, Outside Length: 68" (6607161720)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- POWERFLITE AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25-2)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- BESTORQ Hustler 933424 FASTRAK (Deck 48" Side Discharge, S/N 121355EX) Zero Turn Mower Replacement Belt (B140LG)
- Powerflite Power Transmission Belts