Shop All V-Belts
Powerflite
C136 140" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C136-2
Zoro # G0366987
product price: $66.35
/pk 2, $33.18/ea
$66.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C136
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # C136-2
- Zoro # G0366987
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 140" |
Details
Item | Multiple V-Belt |
V-Belt Section | C |
Industry Number | C136 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,7/8 in. x 140 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Namur Four-Way Pilot/Solenoid Valve 24VDC (4GP-SC03D-24VDC-DS)
- ZORO SELECT Sight Kit (WK57)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAK 1 3/8)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633701M)
- POWERFLITE B126 129" Outside Length, 21/32" Top Width, 1 Ribs (B126-2)
- POWERFLITE 4L360 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360-2)
- POWERFLITE B51 54" Outside Length, 21/32" Top Width, 1 Ribs (B51-2)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x34"L (71277)
- CONTINENTAL CONTITECH BX98 Cogged V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (BX98)
- Powerflite Power Transmission Belts