Shop All V-Belts
Powerflite
C112 116" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C112-2
Zoro # G0367188
product price: $56.55
/pk 2, $28.28/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C112
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 116"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # C112-2
- Zoro # G0367188
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 116" |
Details
V-Belt Section | C |
Item | Multiple V-Belt |
Industry Number | C112 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,7/8 in. x 116 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- PARKER Coil Kit, Grommet 18 In, 24 VDC, Viking (P2FCG448)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS3211F-02-08S)
- MCGILL CF Series (CF4SB)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- POWERFLITE C120 124" Outside Length, 7/8" Top Width, 1 Ribs (C120-2)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- POWERFLITE AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (AX27-2)
- POWERFLITE 3L170 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170-2)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx60"L (K522151350)
- BESTORQ Aftermarket Hustler 927871A/B SUPER Z (60" Deck S/D) Zero Turn Mower Replacement Belt, B173LG (B173LG)
- Powerflite Power Transmission Belts