Shop All V-Belts
Powerflite
B98 101" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B98-2
Zoro # G0368055
product price: $35.59
/pk 2, $17.80/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B98
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B98-2
- Zoro # G0368055
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 101" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B98 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 101 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive (ATV212HU40N4)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- POWERFLITE B97 100" Outside Length, 21/32" Top Width, 1 Ribs (B97-2)
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- POWERFLITE B90 93" Outside Length, 21/32" Top Width, 1 Ribs (B90-2)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- POWERFLITE 3L300 30" Outside Length, 3/8" Top Width, 1 Ribs (3L300-2)
- D&D 70" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B67)
- Powerflite Power Transmission Belts