Shop All V-Belts
Powerflite
B95 98" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B95-2
Zoro # G0368098
product price: $33.25
/pk 2, $16.63/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B95
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B95-2
- Zoro # G0368098
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 98" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B95 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 98 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-1/2" (137705)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- BANDO Xl Timing Belt, 290Xl075G (290XL075G)
- GATES Truflex V-Belts, 4L370 (4L370)
- POWERFLITE Land Pride Repl. V-Belt, 21/32"Wx96"L (816142C)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- POWERFLITE AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32-2)
- POWERFLITE C83 87" Outside Length, 7/8" Top Width, 1 Ribs (C83-2)
- POWERFLITE BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40-2)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- Powerflite Power Transmission Belts