Shop All V-Belts
Powerflite
B93 96" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B93-2
Zoro # G0368131
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B93
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # B93-2
- Zoro # G0368131
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 96" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B93 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 96 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Disc Bearing, 1 In. Hex Bore (HPC100TPD)
- MISTY Si-Dry Silicone Lubricant, 16 Oz., PK12 (1033585)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- D&D 825mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ825)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx60"L (K522151350)
- POWERFLITE John Deere Repl. V-Belt, 3/8"Top Wx30"L (M110599)
- POWERFLITE 4L420 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420-2)
- POWERFLITE B108 111" Outside Length, 21/32" Top Width, 1 Ribs (B108-2)
- POWERFLITE A66 68" Outside Length, 1/2" Top Width, 1 Ribs (A66-2)
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- DAYTON BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (6L271)
- Powerflite Power Transmission Belts