Shop All V-Belts
Powerflite
B92 95" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B92-2
Zoro # G0368168
product price: $31.15
/pk 2, $15.58/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B92
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B92-2
- Zoro # G0368168
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 95" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B92 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 95 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 1-1/8)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Oval (POCFD405A)
- POWERFLITE AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24-2)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- POWERFLITE 5L840 84" Outside Length, 21/32" Top Width, 1 Ribs (5L840-2)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx81"L, Outside Length: 81" (473462R2)
- POWERFLITE 3L350 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350-2)
- D&D 51" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B48)
- Powerflite Power Transmission Belts