Shop All V-Belts
Powerflite
B83 86" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B83-2
Zoro # G0368341
product price: $35.29
/pk 2, $17.65/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B83
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B83-2
- Zoro # G0368341
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 86" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B83 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 86 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202616)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/4 (ASV410F-N02-11S)
- WEATHERHEAD Air/Hydraulic Pump, ET1000PK-002,158824 (ET1000PK-002)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- POWERFLITE 4L320 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320-2)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx36"L, Outside Length: 36" (07208900)
- POWERFLITE B45 48" Outside Length, 21/32" Top Width, 1 Ribs (B45-2)
- POWERFLITE B59 62" Outside Length, 21/32" Top Width, 1 Ribs (B59-2)
- POWERFLITE C206 210" Outside Length, 7/8" Top Width, 1 Ribs (C206-2)
- BESTORQ Aftermarket Husqvarna YTH180 (954002761) (Drive 1994-10) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- Powerflite V-Belts