Shop All V-Belts
Powerflite
B80 83" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B80-2
Zoro # G0368405
product price: $31.89
/pk 2, $15.95/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B80
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B80-2
- Zoro # G0368405
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 83" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B80 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 83 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF41)
- POWERFLITE B51 54" Outside Length, 21/32" Top Width, 1 Ribs (B51-2)
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- POWERFLITE Simplicity Repl V-Belt, 1/2"Wx84"L, Outside Length: 84" (1717932)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- POWERFLITE 5L310 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310-2)
- D&D 1962mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1962)
- Powerflite Power Transmission Belts