Shop All V-Belts
Powerflite
B77 80" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B77-2
Zoro # G0368527
product price: $29.19
/pk 2, $14.60/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B77
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B77-2
- Zoro # G0368527
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 80" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B77 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 80 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MJ TEE (2603-08-08-08)
- CONTINENTAL CONTITECH 3/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1180)
- POWERFLITE BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32-2)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx74"L, Outside Length: 74" (M43820)
- POWERFLITE B162 165" Outside Length, 21/32" Top Width, 1 Ribs (B162-2)
- POWERFLITE 5L310 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310-2)
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- Powerflite V-Belts