Shop All V-Belts
Powerflite
B69 72" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B69-2
Zoro # G0368938
product price: $28.39
/pk 2, $14.20/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B69
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B69-2
- Zoro # G0368938
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 72" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B69 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 72 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (AK59 X 1)
- AMFLO Plug, (F)NPT, 1/4, Steel (CP20-23)
- SUPER LUBE 6 cc High Temperature Grease Syringe Translucent White (70006)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- POWERFLITE 5L930 93" Outside Length, 21/32" Top Width, 1 Ribs (5L930-2)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- POWERFLITE BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (BX33-2)
- POWERFLITE Simplicity Repl V-Belt, 1/2"Wx84"L, Outside Length: 84" (1717932)
- POWERFLITE AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (AX80-2)
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- Powerflite V-Belts