Shop All V-Belts
Powerflite
B68 71" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B68-2
Zoro # G0369035
product price: $28.49
/pk 2, $14.25/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B68
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B68-2
- Zoro # G0369035
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 71" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B68 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 71 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- MEGADYNE HTB Timing G BELT T-BELTS (880-8M-30)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- TOMPKINS Hydraulic Fitting-Steel10MJ HEX HEAD PLUG (2408-10)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- POWERFLITE AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23-2)
- POWERFLITE B45 48" Outside Length, 21/32" Top Width, 1 Ribs (B45-2)
- POWERFLITE 4L610 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610-2)
- POWERFLITE AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35-2)
- POWERFLITE AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20-2)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX710)
- Powerflite Power Transmission Belts