Shop All V-Belts
Powerflite
B66 69" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B66-2
Zoro # G0369181
product price: $25.65
/pk 2, $12.83/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B66
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B66-2
- Zoro # G0369181
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 69" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B66 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 69 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- DODGE P2B-E-112R Type E-Xtra Pillow Block, 2-Bolt Base (060373 P2B-E-112)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3663T)
- DYNABRADE Muffler Assembly (59273)
- POWERFLITE 4L580 58" Outside Length, 1/2" Top Width, 1 Ribs (4L580-2)
- POWERFLITE Troy Bilt Repl V-Belt, 1/2"Wx67"L (1764906)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x33"L (632951)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (1593)
- POWERFLITE BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51-2)
- POWERFLITE A48 50" Outside Length, 1/2" Top Width, 1 Ribs (A48-2)
- Powerflite Power Transmission Belts