Shop All V-Belts
Powerflite
B48 51" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B48-2
Zoro # G0369890
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B48
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # B48-2
- Zoro # G0369890
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 51" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B48 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
Multi V-Belt,21/32 in. x 51 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 70mm, Industry 6014-2ZJEM (6014 2Z JEM)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUA9 (TT2CUA9A1G)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- SKF Radial Ball Bearing, Dyn Load 1210 lb. (6001-2Z JEM)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx68"L, Outside Length: 68" (6607161720)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- POWERFLITE 3L170 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170-2)
- POWERFLITE B60 63" Outside Length, 21/32" Top Width, 1 Ribs (B60-2)
- POWERFLITE A55 57" Outside Length, 1/2" Top Width, 1 Ribs (A55-2)
- D&D 2500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2500)
- Powerflite V-Belts