Shop All V-Belts
Powerflite
B190 193" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B190-2
Zoro # G0366996
product price: $64.99
/pk 2, $32.50/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B190
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 193"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B190-2
- Zoro # G0366996
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 193" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B190 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 193 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- KIPP Oil Level Sight Glass With Reflector, D1=G1/2, D=29, 7, Aluminum (K0448.29012)
- TIMKEN TIM-418, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 418 (418)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- POWERFLITE B67 70" Outside Length, 21/32" Top Width, 1 Ribs (B67-2)
- POWERFLITE B34 37" Outside Length, 21/32" Top Width, 1 Ribs (B34-2)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x34"L (71277)
- POWERFLITE 4L180 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180-2)
- POWERFLITE B64 67" Outside Length, 21/32" Top Width, 1 Ribs (B64-2)
- MITSUBOSHI C114 118Inch Outside Length, 1 Ribs (C114)
- Powerflite Power Transmission Belts