Shop All V-Belts
Powerflite
B147 150" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B147-2
Zoro # G0367291
product price: $53.99
/pk 2, $27.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B147
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B147-2
- Zoro # G0367291
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 150" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B147 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 150 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- TOMPKINS Hydraulic Fitting-Stainless12MOR-12MP-SS (SS-6401-12-12-FG)
- SMC Pneumatic Valve Manifold (NVV5FR2-01T1-061-02T)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 205ZZ (205-ZZ)
- POWERFLITE John Deere Repl. V-Belt, 3/8"Top Wx30"L (M110599)
- POWERFLITE BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40-2)
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- POWERFLITE A36 38" Outside Length, 1/2" Top Width, 1 Ribs (A36-2)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- DAYTON 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (2L424)
- Powerflite Power Transmission Belts