Shop All V-Belts
Powerflite
B144 147" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B144-2
Zoro # G0367355
product price: $50.99
/pk 2, $25.50/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B144
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # B144-2
- Zoro # G0367355
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 147" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B144 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 147 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- SKF SKF 6001 2RSH /VL256W64F, Single Row Ball Bearings (6001 2RSH /VL256W64F)
- LINCOLN INDUSTRIAL USA HYD COUPLER MIDGET (245978) (LN5852)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- POWERFLITE AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32-2)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- POWERFLITE B38 41" Outside Length, 21/32" Top Width, 1 Ribs (B38-2)
- POWERFLITE Land Pride Repl. V-Belt, 21/32"Wx96"L (816142C)
- CONTINENTAL CONTITECH A77 Wrapped V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (A77)
- Powerflite V-Belts