Shop All V-Belts
Powerflite
A62 64" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A62-2
Zoro # G0370487
product price: $15.19
/pk 2, $7.60/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A62
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A62-2
- Zoro # G0370487
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 64" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A62 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 64 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203B 2ZS, Deep Groove BBear, Single Row 90Mm, 6203B 2ZS (6203B 2ZS)
- ENERPAC Repair Kit (RCS1002K)
- GAST Repair Kit, Air Motor (K210-WW)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- POWERFLITE BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55-2)
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- POWERFLITE BX48 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (BX48-2)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- MTD Belt-V Type 4L X 2 (954-05070)
- Powerflite Power Transmission Belts