Shop All V-Belts
Powerflite
A53 55" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A53-2
Zoro # G0370730
product price: $15.55
/pk 2, $7.78/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A53
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A53-2
- Zoro # G0370730
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 55" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A53 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 55 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International16MBSPT HEX HEAD PLUG (3508-16)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 78" (AA78)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- POWERFLITE B51 54" Outside Length, 21/32" Top Width, 1 Ribs (B51-2)
- POWERFLITE 5L260 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x34"L (71277)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- CONTINENTAL CONTITECH B37 Wrapped V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (B37)
- Powerflite V-Belts