Shop All V-Belts
Powerflite
A43 45" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A43-2
Zoro # G0371135
product price: $12.39
/pk 2, $6.20/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A43
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A43-2
- Zoro # G0371135
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 45" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A43 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 45 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF, CSZ (H47642)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- HHIP GTN-3 C-6 Cut-Off & Grooving Carbide Insert (6024-1003)
- POWERFLITE 4L580 58" Outside Length, 1/2" Top Width, 1 Ribs (4L580-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x98"L (108834)
- POWERFLITE 4L510 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510-2)
- POWERFLITE BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58-2)
- POWERFLITE AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24-2)
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- Powerflite Power Transmission Belts