Shop All V-Belts
Powerflite
A40 42" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A40-2
Zoro # G0371257
product price: $12.75
/pk 2, $6.38/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A40
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A40-2
- Zoro # G0371257
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 42" |
Details
Item | Multiple V-Belt |
V-Belt Section | A |
Industry Number | A40 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 42 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 9 mm x OD 26 mmx W 8 mm, PK 2 (SE 629-2RS)
- TRITAN Insert Ball Brng, SB, 5/8in dia, 2158.17 lb (SB202-10G)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X08S)
- POWERFLITE 4L700 70" Outside Length, 1/2" Top Width, 1 Ribs (4L700-2)
- POWERFLITE B51 54" Outside Length, 21/32" Top Width, 1 Ribs (B51-2)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- POWERFLITE AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39-2)
- POWERFLITE Encore Repl. V-Belt, 21/32"Top Wx43"L (423272)
- CONTINENTAL CONTITECH C78 Wrapped V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (C78)
- Powerflite V-Belts