Shop All V-Belts
Powerflite
A36 38" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A36-2
Zoro # G0371430
product price: $9.69
/pk 2, $4.85/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A36
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A36-2
- Zoro # G0371430
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 38" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A36 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 38 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB05030-300)
- INGERSOLL-RAND Plunger (HH-604A)
- POWERFLITE AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68-2)
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- POWERFLITE BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51-2)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE 5L660 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660-2)
- POWERFLITE Snapper Repl V-Belt, 1/2"Wx54"L (205154)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- Powerflite V-Belts