Shop All V-Belts
Powerflite
A34 36" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A34-2
Zoro # G0371485
product price: $9.39
/pk 2, $4.70/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A34
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A34-2
- Zoro # G0371485
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 36" |
Details
Item | Multiple V-Belt |
V-Belt Section | A |
Industry Number | A34 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 36 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Ezee-Lube Kit, 7 Pc, Quick Connect (44950)
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V (UB568)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL91)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- POWERFLITE Simplicity Repl V-Belt, 1/2"Wx84"L, Outside Length: 84" (1717932)
- POWERFLITE B38 41" Outside Length, 21/32" Top Width, 1 Ribs (B38-2)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- POWERFLITE B47 50" Outside Length, 21/32" Top Width, 1 Ribs (B47-2)
- POWERFLITE 3L320 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320-2)
- D&D 40" Outside Length, 1" Top Width, 10 Ribs (400J10)
- Powerflite Power Transmission Belts