Shop All V-Belts
Powerflite
A32 34" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A32-2
Zoro # G0371677
product price: $11.59
/pk 2, $5.80/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A32
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A32-2
- Zoro # G0371677
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 34" |
Details
Item | Multiple V-Belt |
V-Belt Section | A |
Industry Number | A32 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 34 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- FLEXZILLA Grease Hose 3/16" x 36", 1/8" MNPT Ends, (L2925FZSP)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 175 psi (ST2533-1A175)
- DYNABRADE Shroud (53157)
- POWERFLITE 4L220 22" Outside Length, 1/2" Top Width, 1 Ribs (4L220-2)
- POWERFLITE C206 210" Outside Length, 7/8" Top Width, 1 Ribs (C206-2)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- POWERFLITE 4L600 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx66"L, Outside Length: 66" (9543050)
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- BESTORQ Aftermarket SIMPLICITY 1657044SM Replacement Belt, 4LK930 (4LK930)
- Powerflite V-Belts