Shop All V-Belts
Powerflite
A20 22" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A20-2
Zoro # G0372508
product price: $7.45
/pk 2, $3.73/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A20
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # A20-2
- Zoro # G0372508
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 22" |
Details
Item | Multiple V-Belt |
V-Belt Section | A |
Industry Number | A20 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 22 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS N12-003 ELBOW HOSE BARB NYLON 1/2IN (N12003)
- GLOBAL GSCC-037-037 One-Piece Clamping Coupling (GSCC-037-037)
- TRITAN Lockwasher, Metric For Use with KM6 Locknut (MB6)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- POWERFLITE 5L560 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560-2)
- POWERFLITE 5L660 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660-2)
- POWERFLITE 5L840 84" Outside Length, 21/32" Top Width, 1 Ribs (5L840-2)
- POWERFLITE 4L460 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460-2)
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs (0405070-DRIVE)
- Powerflite Power Transmission Belts