Shop All V-Belts
Powerflite
A133 135" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A133-2
Zoro # G0368000
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A133
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 135"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # A133-2
- Zoro # G0368000
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 135" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A133 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 135 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD (5V4653)
- CARLISLE AX35 Gold-Ribbon Cog-Belt (AX35)
- FESTO Fine Filter Cartridge LFMBP-D-MAXI (LFMBP-D-MAXI)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx60"L (K522151350)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- POWERFLITE 4L320 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x33"L (632951)
- POWERFLITE AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56-2)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- Powerflite V-Belts