Shop All V-Belts
Powerflite
5L980 98" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L980-2
Zoro # G0368579
product price: $24.99
/pk 2, $12.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L980
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L980-2
- Zoro # G0368579
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 98" |
Details
V-Belt Section | 5L |
Item | V-Belt |
Industry Number | 5L980 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 98 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Water Filter Assembly (19-0096)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Male NPT (IP1414MS-B25-P)
- TB WOODS FHP Sheave, 2AK104-QT (2AK104)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- POWERFLITE AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24-2)
- POWERFLITE A20 22" Outside Length, 1/2" Top Width, 1 Ribs (A20-2)
- POWERFLITE 3L440 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440-2)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x33"L (632951)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x98"L (108834)
- Powerflite Power Transmission Belts