Shop All V-Belts
Powerflite
5L930 93" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L930-2
Zoro # G0368737
product price: $27.19
/pk 2, $13.60/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L930
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L930-2
- Zoro # G0368737
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 93" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L930 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
V-Belt,21/32 in. x 93 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multi-Plug KSV6-7 (KSV6-7)
- RHEEM Motor, 1/4 to 3/4 HP, 120V, 1075 rpm (51-23017-42)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz. (GPL-105)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- POWERFLITE 4L420 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420-2)
- POWERFLITE 3L170 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170-2)
- POWERFLITE 5L480 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx86"L, Top Width: 1/2" (754-3005)
- POWERFLITE B80 83" Outside Length, 21/32" Top Width, 1 Ribs (B80-2)
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 47in OC, 4 Band (4/3VX470)
- Powerflite V-Belts