Shop All V-Belts
Powerflite
5L740 74" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L740-2
Zoro # G0369577
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L740
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # 5L740-2
- Zoro # G0369577
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 74" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L740 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 74 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-608 2Z, SelfAligning Ball Bearings Double Row, 608 2Z (608 2Z)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 3/8"Wx36"L (07236100)
- POWERFLITE C156 160" Outside Length, 7/8" Top Width, 1 Ribs (C156-2)
- POWERFLITE Encore Repl. V-Belt, 21/32"Top Wx43"L (423272)
- POWERFLITE Kubota Replacement V-Belt, 3/8"Top Wx24"L (M24)
- POWERFLITE A29 31" Outside Length, 1/2" Top Width, 1 Ribs (A29-2)
- POWERFLITE 5L680 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680-2)
- CONTINENTAL CONTITECH B92 Wrapped V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (B92)
- Powerflite V-Belts