Shop All V-Belts
Powerflite
5L700 70" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L700-2
Zoro # G0369857
product price: $21.45
/pk 2, $10.73/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L700
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L700-2
- Zoro # G0369857
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 70" |
Details
V-Belt Section | 5L |
Item | V-Belt |
Industry Number | 5L700 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 70 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, BX Cogged, 21/32 x 69in OC (BX66)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 960mm L - 8MGT-960-36 (360G8M960)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- SKF Spherical Roller Bearing (22226 CCK W33)
- POWERFLITE BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx47"L (6046)
- POWERFLITE A36 38" Outside Length, 1/2" Top Width, 1 Ribs (A36-2)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- Powerflite Power Transmission Belts