Shop All V-Belts
Powerflite
5L600 60" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L600-2
Zoro # G0370356
product price: $15.45
/pk 2, $7.73/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L600
- Top Width 21/32"
- Number of Ribs 1
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L600-2
- Zoro # G0370356
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 60" |
Details
V-Belt Section | 5L |
Item | V-Belt |
Industry Number | 5L600 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 60 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (24C181)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (3M329)
- FUJI ELECTRIC Filter, Inlet (F-67)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (27181)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx61"L, Top Width: 1/2" (M119696)
- POWERFLITE B95 98" Outside Length, 21/32" Top Width, 1 Ribs (B95-2)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- POWERFLITE B47 50" Outside Length, 21/32" Top Width, 1 Ribs (B47-2)
- POWERFLITE B59 62" Outside Length, 21/32" Top Width, 1 Ribs (B59-2)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- Powerflite V-Belts