Shop All V-Belts
Powerflite
5L590 59" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L590-2
Zoro # G0370347
product price: $16.15
/pk 2, $8.08/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L590
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L590-2
- Zoro # G0370347
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 59" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L590 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 59 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-4 (QSY-4)
- BANJO 1" Barbed x 1-1/2" MNPT Adapter (HB150-100)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / QUINCY (B1AF0005175)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx61"L, Top Width: 1/2" (M119696)
- POWERFLITE 5L500 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x37"L (1578)
- POWERFLITE Snapper Repl V-Belt, 1/2"Wx54"L (205154)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx50"L (BA50)
- POWERFLITE B95 98" Outside Length, 21/32" Top Width, 1 Ribs (B95-2)
- PIX Poly Rib J Belt, 29 in. EL-4 Rib (290J4)
- Powerflite Power Transmission Belts