Shop All V-Belts
Powerflite
5L420 42" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L420-2
Zoro # G0371169
product price: $12.49
/pk 2, $6.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L420
- Top Width 21/32"
- Number of Ribs 1
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L420-2
- Zoro # G0371169
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 42" |
Details
V-Belt Section | 5L |
Item | V-Belt |
Industry Number | 5L420 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 42 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FC-DL-200 (128818 FC-DL-200)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- JET-LUBE 14 oz Cartridge Amber (31050)
- MAXECON 3/8" X 10' Red Nitrile Air And Water Hose 300 Psi Cpld M+M (MAX03830-10-12)
- POWERFLITE 4L600 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x98"L (108834)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- POWERFLITE Encore Repl. V-Belt, 21/32"Top Wx43"L (423272)
- POWERFLITE AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66-2)
- POWERFLITE B36 39" Outside Length, 21/32" Top Width, 1 Ribs (B36-2)
- DAYTON 3VX475 Cogged V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L388)
- Powerflite Power Transmission Belts