Shop All V-Belts
Powerflite
5L410 41" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L410-2
Zoro # G0371318
product price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L410
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L410-2
- Zoro # G0371318
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 41" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L410 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 41 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- GATES Tri-Power PowerBand Belts, 2/BX79 (2/BX79)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50-2)
- POWERFLITE Dixie Chopper Repl. V-Belt, 21/32"Wx67"L (200064)
- POWERFLITE AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64-2)
- POWERFLITE AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39-2)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 53'' Long x 21 Ribs Wide - 530J21 (530J21)
- Powerflite V-Belts