Shop All V-Belts
Powerflite
5L340 34" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L340-2
Zoro # G0371695
product price: $17.29
/pk 2, $8.65/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L340
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L340-2
- Zoro # G0371695
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 34" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L340 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 34 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- MARTIN SPROCKET & GEAR Mst Bushing, S2 4 3/16 (S2 4 3/16)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- POWERFLITE AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20-2)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- POWERFLITE BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56-2)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- POWERFLITE AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37-2)
- CONTINENTAL CONTITECH 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- Powerflite V-Belts