Shop All V-Belts
Powerflite
5L310 31" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L310-2
Zoro # G0371896
product price: $11.89
/pk 2, $5.95/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L310
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L310-2
- Zoro # G0371896
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 31" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L310 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 31 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Rebuild Kt N66C/N75C Nlr (N66C-RK)
- NEVER-SEEZ Never-Seez NSBT-16N Nickel Brush Top 1lb. (NSBT-16N)
- LINCOLN Hose Extension, 12" L (G212S)
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- POWERFLITE AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (AX70-2)
- POWERFLITE 4L170 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170-2)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- CARLISLE 5VX950 Power-Wedge Cog-Belt (5VX950)
- Powerflite Power Transmission Belts