Shop All V-Belts
Powerflite
5L290 29" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L290-2
Zoro # G0372121
original price:
$13.01
23% off
new price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L290
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L290-2
- Zoro # G0372121
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 29" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L290 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 29 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 1.125 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-102)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.55 inch OD (1B52SDS)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907ZZ (61907 ZZ PRX)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- POWERFLITE AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26-2)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- POWERFLITE 4L250 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250-2)
- POWERFLITE AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44-2)
- MTD Belt-Pto B Sec (954-04041)
- Powerflite V-Belts