Shop All V-Belts
Powerflite
5L280 28" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L280-2
Zoro # G0372115
product price: $8.15
/pk 2, $4.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L280
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 5L280-2
- Zoro # G0372115
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 28" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L280 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 28 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- NTN NTN 6206ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206ZZ)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- POWERFLITE B65 68" Outside Length, 21/32" Top Width, 1 Ribs (B65-2)
- POWERFLITE AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69-2)
- POWERFLITE 5L840 84" Outside Length, 21/32" Top Width, 1 Ribs (5L840-2)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- POWERFLITE A120 122" Outside Length, 1/2" Top Width, 1 Ribs (A120-2)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 183.1 in L Outside (B180R)
- Powerflite V-Belts