Shop All V-Belts
Powerflite
4L810 81" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L810-2
Zoro # G0371449
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L810
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # 4L810-2
- Zoro # G0371449
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 81" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L810 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
V-Belt,1/2 in. x 81 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 16Am Reversible Sp K213 (K213)
- D&D 61" Outside Length, 3/8" Top Width, 1 Ribs (3VX610)
- SUPER LUBE 3 oz Tube White (21030)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx66"L (BA66)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- Powerflite V-Belts