Shop All V-Belts
Powerflite
4L730 73" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L730-2
Zoro # G0371765
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L730
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerflite
- MFR # 4L730-2
- Zoro # G0371765
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 73" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L730 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 73 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Socket, 1/8"x1/8"FPT (H1S)
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 1/2 FHP VP SHEAVE (1VM50 X 1/2 FHP VP SHEAVE)
- WESTWARD 18 In. Grease Hose, HD (13X053)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FOR (6410-10-06)
- POWERFLITE BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50-2)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx68"L, Outside Length: 68" (6607161720)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx47"L (6046)
- POWERFLITE A23 25" Outside Length, 1/2" Top Width, 1 Ribs (A23-2)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx66"L (BA66)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- Powerflite V-Belts