Shop All V-Belts
Powerflite
4L700 70" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L700-2
Zoro # G0371841
product price: $11.35
/pk 2, $5.68/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L700
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L700-2
- Zoro # G0371841
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 70" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L700 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 70 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Screw, KF125206 (KF125206)
- SKF SKF 6209 2Z/JEM HT51, Single Row Ball Bearings (6209 2Z/JEM HT51)
- WESTWARD Grease Refill Kit (35PC05)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- POWERFLITE 5L560 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560-2)
- POWERFLITE AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35-2)
- POWERFLITE A29 31" Outside Length, 1/2" Top Width, 1 Ribs (A29-2)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- POWERFLITE 4L790 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790-2)
- POWERFLITE B126 129" Outside Length, 21/32" Top Width, 1 Ribs (B126-2)
- GATES Hi-Power II Dubl-V Belts, AA78 (AA78)
- Powerflite V-Belts