Shop All V-Belts
Powerflite
4L670 67" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L670-2
Zoro # G0372018
product price: $9.55
/pk 2, $4.78/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L670
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L670-2
- Zoro # G0372018
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 67" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L670 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 67 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2ZNR JEM)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 9 In (QS 1/4 L 9)
- POWERFLITE AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39-2)
- POWERFLITE 4L790 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790-2)
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- POWERFLITE B97 100" Outside Length, 21/32" Top Width, 1 Ribs (B97-2)
- POWERFLITE B67 70" Outside Length, 21/32" Top Width, 1 Ribs (B67-2)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- Powerflite Power Transmission Belts