Shop All V-Belts
Powerflite
4L640 64" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L640-2
Zoro # G0372051
product price: $9.79
/pk 2, $4.90/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L640
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 4L640-2
- Zoro # G0372051
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 64" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L640 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 64 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 25 ft Air Hose 4000 psi (15-0277)
- GATES Multi-Speed Belts, 1422V466 (1422V466)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- FESTO Plastic Tubing PUN-H-3/8-SW-150-CB (PUN-H-3/8-SW-150-CB)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- POWERFLITE 5L930 93" Outside Length, 21/32" Top Width, 1 Ribs (5L930-2)
- POWERFLITE B126 129" Outside Length, 21/32" Top Width, 1 Ribs (B126-2)
- POWERFLITE 4L250 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250-2)
- POWERFLITE 3L210 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1900mm (SPB1900)
- Powerflite V-Belts